Beli argon regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Max Welder Argon Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Argon Regulator (Regulator Las)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  2. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  3. SAMATO Argon Gas Regulator (Regulator Las)
    Mulai

    Rp219.900

    SAMATO Argon Gas Regulator (Regulator Las)
    Deskripsi:
    ARGON Regulator High Quality
  4. Yamato Argon Gas Regulator (Regulator Las)
    Mulai

    Rp2.399.900

    Yamato Argon Gas Regulator (Regulator Las)
    Deskripsi:
    -You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
    • Voltage (V): 110
  5. KRISBOW Argon Gas Saving Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW Argon Gas Saving Regulator (Regulator Las)
    atribut:
    • Gas Service: Argon, AR/CO₂ Mix
    • Outlet Pressure Preset (PSI): 50
    • Inlet Gauge (PSI): 2” , 4000
    • Flowmeter (SCFH): 60
    • Inlet Connection: CGA580
    • Outlet Connection: 5/8inch - 18RH (F)
    • Dimensions (mm): 210x190x110
  6. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  7. Chiyoda Seiki Argon Regulator New Aster (Regulator Las)
    Mulai

    Rp2.199.900

    Chiyoda Seiki Argon Regulator New Aster (Regulator Las)
    atribut:
    • Maximum Inlet Pressure (kgf/cm²): 165
    • Delivery Pressure (kgf/cm²): 2-15
    • Standard Flow Rate (Nm/hour): 35 (at 5kgf/cm2)
    • Maximum Flow Rate (Nm/hour): 100
    • Inlet Pressure Gauge (kgf/cm²): 0-250 (3500lb/in2)
    • Delivery Pressure Gauge (kgf/cm²): 0-25 (350lb/in2)
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: M16xP1.5(R)+hose nipple
  8. KRISBOW Argon Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW Argon Regulator (Regulator Las)
    atribut:
    • Gas Service: Argon, mix gas
    • Outlet Flow Gauge (L/minute): 0-25 LPM Argon
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(M)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x110
  9. Yamato Argon Regulator (with Two Type Flowmeter) (Regulator Las)
    Mulai

    Rp8.999.900

    Yamato Argon Regulator (with Two Type Flowmeter) (Regulator Las)
    Deskripsi:
    -Duplex flowmeter(25L)convenient for welding back seal has been adopted.
    atribut:
    • Primary side working pressure: 2 to 15MPa
    • Secondary Side Working Pressure: 0.4±0.1MPa (setting type)
    • Main Body Materials: Brass
  10. STAHLWERK CO2/Argon Gas Regulator (Regulator Las)
    Mulai

    Rp259.900

    STAHLWERK CO2/Argon Gas Regulator (Regulator Las)
    Deskripsi:
    Regulator gas untuk Argon
  11. Tanaka Argon Gas Regulator (with Flow-Meter) (Regulator Las)
    Mulai

    Rp5.399.900

    Tanaka Argon Gas Regulator (with Flow-Meter) (Regulator Las)
    Deskripsi:
    -Optimum for supplying argon gas used as a shielding gas for welding.-Coupling for hose with an inner diameter of phi6mm
    atribut:
    • Primary side working pressure: 2.2 to 15MPa
    • Secondary Side Working Pressure: 0.2 (preset)MPa
    • Accessories: Coupling for hose with an inner diameter of Φ6mm
  12. Muraku Argon Gas Regulator (Regulator Las)
    Mulai

    Rp279.900

    Muraku Argon Gas Regulator (Regulator Las)
    atribut:
    • Code Item: MRK Argon
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure: 0-25 LPM, 20 C, 1.5 kg/cm
    • Diameter Cylinder (mm): 57
    • Diameter Pressure (mm): 60 with Rubber Shock
    • Body Material: Brass
    • Inlet Connection (mm): M22x1.5
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  13. Ramco Argon Gas Regulator (Regulator Las)
    Mulai

    Rp609.900

    Ramco Argon Gas Regulator (Regulator Las)
    Deskripsi:
    Alat untuk mengukur tekanan gas.
    atribut:
    • Intake Pressure (kgf/cm²): 150
    • Out Pressure (kgf/cm²): 3.5
    • Drat Inlet: 5/8
    • Drat Outlet: 3/8
  14. MIGHT INDUSTRY Argon Gas Regulator (Regulator Las)
    Mulai

    Rp2.299.900

  15. Yamato Analysis Gas Line Regulator Bottom (Regulator Gas)
    Mulai

    Rp5.799.900

    Yamato Analysis Gas Line Regulator Bottom (Regulator Gas)
    Deskripsi:
    -Regulator for the end of centralized gas piping.-Easy to use with the upper IN and lower OUT.
    atribut:
    • Inlet/outlet port connection: Rc1/4
    • Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
  16. Yamato Analysis Gas Line Regulator Up (Regulator Gas)
    Mulai

    Rp4.899.900

    Yamato Analysis Gas Line Regulator Up (Regulator Gas)
    Deskripsi:
    -Regulator for the end of centralized gas piping.-Compact and good performance.
    atribut:
    • Inlet/outlet port connection: Rc1/4
    • Primary side working pressure: 0.3 to 3MPa
    • Secondary Side Working Pressure: 0.05 to 0.6MPa
    • Fluid: Oxygen, nitrogen, argon, air, hydrogen, helium
  17. SUZUKID Regulator
    Mulai

    Rp5.999.900

    SUZUKID Regulator
    Deskripsi:
    Flowmeter for semi-automatic welding MIG/MAG welding (for argon gas/mixed gas)
  18. Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Deskripsi:
    Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau datar
    atribut:
    • Input (V/Hz): 100 - 240, 50/60
    • Material: Plastik
  19. Muraku 2-in-1 Argon/CO2 Gas Regulator (Regulator Las)
    Mulai

    Rp259.900

    Muraku 2-in-1 Argon/CO2 Gas Regulator (Regulator Las)
    atribut:
    • Code Item: MRK REG 2in1
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure (psi/bar): 0-350/0-25
    • Diameter Cylinder (mm): 64
    • Diameter Pressure (mm): 60
    • Body Material: Brass
  20. Wipro Carbon Gouging Welding Rod (Kawat Las Gouging)
    Mulai

    Rp4.900

    Wipro Carbon Gouging Welding Rod (Kawat Las Gouging)
    Deskripsi:
    Terbuat dari Batang Grafit (Karbon) yang memiliki lapisan tembaga untuk mengurangi korosi. Tahan pada suhu tinggi, Konduktivitas yang sangat baik. Cocok untuk memotong logam menjadi bentuk yang dibutuhkan.
    atribut:
    • Length (mm): 305
Daftar Harga argon regulator Terbaru October 2026
Max Welder Argon Regulator (Regulator Las)Rp149.900
Morris Single Stage Gas Regulator Harris (Regulator Gas)Rp849.900
SAMATO Argon Gas Regulator (Regulator Las)Rp219.900
Yamato Argon Gas Regulator (Regulator Las)Rp2.399.900
KRISBOW Argon Gas Saving Regulator (Regulator Las)Rp1.199.900
Daesung RegulatorRp159.900
Chiyoda Seiki Argon Regulator New Aster (Regulator Las)Rp2.199.900
KRISBOW Argon Regulator (Regulator Las)Rp1.199.900
Yamato Argon Regulator (with Two Type Flowmeter) (Regulator Las)Rp8.999.900
STAHLWERK CO2/Argon Gas Regulator (Regulator Las)Rp259.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait